Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail
Mfr # 235004 0149
Zoro # G805346690
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1498mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235004 0149
- Zoro # G805346690
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1498mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 1498mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Filter, Regulator, Lubricator, 1/2"NPT (AC40-N04-Z-D)
- MILTON Pneumatic Flow Control Valve, 1/4" NPT (S-638)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 38mm (L15038MM)
- ENERPAC HC9220, 20 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9220)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- ISEL LFS-12-3 Linear Rail (235300 0299)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- THOMSON Shaft, Carbon Steel, 30 mm, 500 mm (QS 30 MM 500)
- Isel Linear Shafts & Support Rails