Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail
Mfr # 235004 0099
Zoro # G905346804
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 998mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235004 0099
- Zoro # G905346804
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 998mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 998mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX960 Cogged V-Belt, 96" Outside Length, 5/8" Top Width, 1 Ribs (2L443)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3400x4)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VL34X1/2;BRO (1VL34X1/2)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4578)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- Isel Linear Shafts & Support Rails