Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail
Mfr # 235004 0089
Zoro # G105346833
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 898mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235004 0089
- Zoro # G105346833
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 898mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 898mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (36VE86)
- QA1 Female, Rod End, RH, 6/6.065mm (MCFR6)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (A2C)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT In Line Swivel Fitting, PK 6 (FS04-D6)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- ISEL LFS-8-1 Linear Rail (235000 0279)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 30 In (QS 1/2 L 30)
- Isel Linear Shafts & Support Rails