Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail
Mfr # 235004 0079
Zoro # G305346695
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 798mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235004 0079
- Zoro # G305346695
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 798mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 798mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Jar Glass 64 Oz Sp Ad563A (AD563A)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 7.00" OD (CA0700X100KW)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (5KC33FN31)
- GATES PowerGrip HTD Belts, 315-3M-09 (315-3M-09)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 72 In (QS 1 L 72)
- Isel Linear Shafts & Support Rails