Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail
Mfr # 235004 0069
Zoro # G905346705
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 698mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235004 0069
- Zoro # G905346705
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 698mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 698mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Timing Belt Model 162XL044 162 in Effective length and 044 in Top Width (162XL044)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, 60 Series (BH2-60)
- MCGILL CYR Series, Yoke Type Cam Follower (CYR2-3/4)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 1-3/8" (235135)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-8-1 Linear Rail (235000 0279)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-12-3 Linear Rail (235300 0299)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 36 In (QSCP 1 L 36)
- Isel Linear Shafts & Support Rails