Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail
Mfr # 235004 0039
Zoro # G305346817
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 398mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235004 0039
- Zoro # G305346817
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 398mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 398mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1/4FIP Nylon Plastic Female Hose Barbs 3PK (33704)
- ORS Deep Groove Ball Bearing, 35mmBore, 62mm, Bore Dia.: 35mm (6007 2RS NR C3 G93)
- GATES Truflex V-Belts, 2L200 (2L200)
- MIDCO INTERNATIONAL Motor, 115/230V, 1/6Hp, 3450Rpm, Mx843743 (843743)
- ISEL LFS-8-1 Linear Rail (235000 0139)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- Isel Linear Bearings & Guides