Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail
Mfr # 235004 0029
Zoro # G905346811
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 298mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235004 0029
- Zoro # G905346811
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 298mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 298mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6007-2NKE)
- SPEEDAIRE Muffler, Oil Removing, 0.75In NPT (2YNN3)
- ORS Ball Bearing, 20mm Bore, 52mm, Sealed (6304 2RS C3 G93)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow (4506X12X12)
- ISEL LFS-12-3 Linear Rail (235300 0059)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 36 In (QS 1 1/4 L 36)
- Isel Linear Bearings & Guides