Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Carriage
Mfr # 223103
Zoro # G805346843
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, aluminum and plastic
- Static Load Capacity (N) 6945 N
- Dynamic Load Capacity (N) 3190 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 223103
- Zoro # G805346843
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 32mm |
Details
Item | Linear Bearing Ball Carriage |
Material | Steel, aluminum and plastic |
Static Load Capacity (N) | 6945 N |
Dynamic Load Capacity (N) | 3190 N |
Description
WS3 bearing carriage for LFS-8-3 linear rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 70mm, Industry 6014-2ZJEM (6014 2Z JEM)
- FESTO Piloted Check Valve HGL-1/4-QS-8 (HGL-1/4-QS-8)
- NTN Bearing, 1-1/4" Bore Dia., SS Housing (SUCPA206-20CCFG1)
- REELCRAFT Spring, Drive with Eyelet (S400030)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ONDRIVES.US Linear Shaft Support, LPHS Series (LPHS-08)
- Isel Linear Shafts & Support Rails