Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Carriage
Mfr # 223103 1000
Zoro # G105346796
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless steel, aluminum and plastic
- Dynamic Load Capacity (N) 3190 N
- Static Load Capacity (N) 6945 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 223103 1000
- Zoro # G105346796
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 150mm |
Details
Item | Linear Bearing Ball Carriage |
Material | Stainless steel, aluminum and plastic |
Dynamic Load Capacity (N) | 3190 N |
Static Load Capacity (N) | 6945 N |
Description
WS3 bearing carriage, stainless for LFS-8-3 linear rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B128 OH)
- RBC Spherical Plain Bearings (B16EL 7/8X2X1-5/8)
- FENNER DRIVES Cordless Belt Welding Kit (5700539)
- PIX Belt, B Kevlar, 5/8 x 126 in. OC (B123K)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-12-3 Linear Rail (235300 0299)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-8-3 Linear Carriage (223103)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 18 In (QS 3/4 L 18)
- Isel Linear Bearings & Guides