Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Carriage
Mfr # 223012
Zoro # G105346826
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23mm
- Material Steel
- Dynamic Load Capacity (N) 2160 N
- Static Load Capacity (N) 4000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 223012
- Zoro # G105346826
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 23mm |
Details
Item | Linear Slide Roller Carriage |
Material | Steel |
Dynamic Load Capacity (N) | 2160 N |
Static Load Capacity (N) | 4000 N |
Description
LW7 roller carriage for LFS-8-3 linear rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1-1/2 HP, 56H Frame (5K49PN4088X)
- MARATHON MOTORS SP Motor, Split-Ph, 60 Hz, 3/4 HP (5KH39QN9687)
- PIX V-Belt, Variable Speed 1-3/16 X 38.6 (1922V386)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3 HP, 56Y Frame, 3,450 Nameplate RPM (SQ1302V1)
- ISEL LFS-12-3 Linear Rail (235300 0059)
- ISEL LFS-8-1 Linear Rail (235000 0149)
- ISEL LFS-8-1 Linear Rail (235000 0209)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-8-1 Linear Rail (235000 0239)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- Isel Linear Bearings & Guides