Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail, Stainless
Mfr # 235001 0289
Zoro # G805346836
product price: $352.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$352.99
Free 30-Day Returns
Key Features
- Length 2898mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235001 0289
- Zoro # G805346836
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2898mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-1 Linear Rail, 2898mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Timing Belt, HT, Neoprene, 350-5M-9 (350-5M-9)
- BREEZE HD Mini Hose Clamp PK10 (BR 6504)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- NTN Disc Bearing, 0.6875 In. Hex Bore (SBX04A18LLMCS41/#02)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- ISEL LFS-8-1 Linear Rail (235000 0139)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- THOMSON Support Rail, Steel, 1.250 In D, 48 In (LSR-20-PD)
- Isel Linear Shafts & Support Rails