Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail, Stainless
Mfr # 235001 0269
Zoro # G505346716
product price: $336.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$336.99
Free 30-Day Returns
Key Features
- Length 2698mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235001 0269
- Zoro # G505346716
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2698mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-1 Linear Rail, 2698mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K8)
- MARATHON MOTORS Motor, General App, 3 Phase, 1 1/2 HP (H885L)
- SKF Radial Ball Bearing, Shielded, 10mm Bore (6200 2Z JEM)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-100-33)
- ISEL LFS-8-1 Linear Rail (235000 0139)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- PBC LINEAR Linear Metric Shaft, 8 mm dia., 600 mm L (NIM08SS-0600-SL)
- Isel Linear Shafts & Support Rails