Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail, Stainless
Mfr # 235001 0249
Zoro # G505346709
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2498mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235001 0249
- Zoro # G505346709
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2498mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-1 Linear Rail, 2498mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 24VDC (SY3340-5LZ)
- NOVAFLEX 2" ID x 20 ft Coupled Chemical Hose GN (CXPG200-20NN)
- GLOBAL GSC-193-B Set Screw Collar (GSC-193-B)
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 110 Teeth, 30mm (880 8M 30)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-8-1 Linear Rail (235000 0209)
- DUALVEE Track, Carbon Steel, 72.75" L, 0.875" W (T3727525)
- Isel Linear Bearings & Guides