Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail, Stainless
Mfr # 235001 0239
Zoro # G405346694
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2398mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235001 0239
- Zoro # G405346694
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2398mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-1 Linear Rail, 2398mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 1/2 X 3/8 X 32,148032 (148032)
- 3M Front End Plate B0016, 1/pk (28172)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17)
- CONRADER Pressure Relief Valve, Brass Ball (1299O-CE-200)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- ISEL LFS-12-3 Linear Rail (235300 0299)
- ISEL LFS-8-3 Linear Carriage (223103)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-66)
- Isel Linear Bearings & Guides