Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail, Stainless
Mfr # 235001 0229
Zoro # G605346678
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2298mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235001 0229
- Zoro # G605346678
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2298mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-1 Linear Rail, 2298mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 25mm, 6305-2RS (6305 2RSL/C3 PRX)
- GATES Polyflex JB Belts, 2/11M2000JB (2/11M2000JB)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (RAK 2)
- SKF SKF 3782, Tapered Roller Brgs, SKF 3782 (3782)
- ISEL LFS-12-3 Linear Rail (235300 0059)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-8-1 Linear Rail (235000 0279)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- PBC LINEAR Linear Metric Shaft, 16 mm dia., 300 mm L (NIM16SS-0300-SL)
- Isel Linear Bearings & Guides