Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail, Stainless
Mfr # 235001 0189
Zoro # G705346738
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1898mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 235001 0189
- Zoro # G705346738
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1898mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-1 Linear Rail, 1898mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Interchange General Units, #VF4S212 (VF4S212)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X12X08)
- GATES Hydraulic Coupling-Megacrimp, G25111-0404 (G25111-0404)
- BOWER Tapered Roller Bearing Cone - 4 In Id X 1.625 In W (687)
- ISEL LFS-12-3 Linear Rail (235300 0059)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-8-1 Linear Rail (235000 0209)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 60 In (QS 3/4 L 60)
- Isel Linear Bearings & Guides