Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail, Stainless
Mfr # 235001 0179
Zoro # G305346749
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1798mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235001 0179
- Zoro # G305346749
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1798mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-1 Linear Rail, 1798mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Hd Alu Pstl Grip (W54291)
- TRITAN Radial Ball Bearing, PS, 40mm, 6308ZZ (6308 ZZ/C3 PRX)
- BANDO S8M-880 Timing Belt, 250-S8M-880 (250-S8M-880)
- TIMKEN TIM-388TD, Tapered Roller Bearing 4 Od, Trb Double Row Cone 4 Od, 388TD (388TD)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- ISEL LFS-8-1 Linear Rail (235000 0209)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-8-1 Linear Rail (235000 0149)
- ISEL LFS-8-1 Linear Rail (235000 0279)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- ELESA Profiles for ELEROLL roller tracks, RLT-AL-2160-AN (RLT-AL)
- Isel Linear Shafts & Support Rails