Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail, Stainless
Mfr # 235001 0129
Zoro # G705346769
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1298mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235001 0129
- Zoro # G705346769
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1298mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-1 Linear Rail, 1298mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12OPN)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/16"-12 Thread Size, H Series (VHN12-12EM)
- GAST Pump, Rotary Vane Compressor, 3/4 HP (1550-600)
- SPEEDAIRE Switch, Pressure (P14202A)
- ISEL LFS-8-1 Linear Rail (235000 0139)
- ISEL LFS-12-3 Linear Rail (235300 0299)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 42 In (QS 1 1/2 L 42)
- Isel Linear Bearings & Guides