Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail, Stainless
Mfr # 235001 0089
Zoro # G505346785
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 898mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 235001 0089
- Zoro # G505346785
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 898mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-1 Linear Rail, 898mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.400 Inch ID x 0.718 Inch Long Ferrules, PK 50 (F4250-50)
- J.W. WINCO GN881-M22X1.5-200-MS-M Breather Valve Brass (881-M22X1.5-200-MS-M)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 69.5A (ATV630D30N4)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- ISEL LFS-8-1 Linear Rail (235000 0139)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 12 In (1 SOFT CTL 12)
- Isel Linear Shafts & Support Rails