Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail, Stainless
Mfr # 235001 0059
Zoro # G305346732
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 598mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 235001 0059
- Zoro # G305346732
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 598mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-1 Linear Rail, 598mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 12MJ-12MJ-12FJS Branch Tee Forged (6600-12-12-12-FG)
- PIX Belt, A/4L, 1/2 x 29.5 in. OC (A27.5/4L295)
- ZORO SELECT B46 Outside49.0 Pitch47.8 (42W410)
- DAYTON Motor, 1hp, D/D Blower (6GC95)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 72 In (QS 1 1/2 L 72)
- Isel Linear Bearings & Guides