Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail
Mfr # 235000 0299
Zoro # G705346707
product price: $220.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$220.99
Free 30-Day Returns
Key Features
- Length 2998mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235000 0299
- Zoro # G705346707
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2998mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2998mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Condensate Cooler, 5 gpm, Cast Iron (CC-5)
- DAYTON Jaw Coupling Insert, L050, Buna N (29HZ10)
- CONTINENTAL 3/8" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY03830-100)
- TOMPKINS Hydraulic Fitting-Steel08MOR-06FOR (6410-08-06)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (QS 1 L PD 72)
- Isel Linear Bearings & Guides