Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail
Mfr # 235000 0289
Zoro # G005346711
product price: $198.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$198.99
Free 30-Day Returns
Key Features
- Length 2898mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235000 0289
- Zoro # G005346711
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2898mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2898mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD AID Nozzle Kleen York 107A Anti-Spatter (YOR-107-A)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 9/16"-18 Thread Size (SH2-62-T6)
- COXREELS Hand Crank Hose Reel 1/2In. I.D., (117-4-350)
- BANDO 2108 mm Outside Length, 17 mm Top Width, 1 Ribs (B80)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- THOMSON Support Rail, Aluminum, .750 In D, 48 In (SR12-PDL48)
- Isel Linear Bearings & Guides