Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail
Mfr # 235000 0279
Zoro # G305346688
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$190.99
Free 30-Day Returns
Key Features
- Length 2798mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 235000 0279
- Zoro # G305346688
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2798mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2798mm length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Hp-Sts S8M-1200 Tb, 250-S8M-1200 Hp (250-S8M-1200 HP)
- SUPCO Molded Cogged V Belt, AX54 (AX54)
- DAYTON B35 V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (3X634)
- FAG BEARINGS 6003 2RSR C3, Deep Groove BBear, Single Row 90Mm (6003 2RSR C3)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- THOMSON Plastic Rail Plugs, OD 20 mm, PK25 (531HP45)
- Isel Linear Bearings & Guides