Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail
Mfr # 235000 0269
Zoro # G805346737
product price: $205.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$205.99
Free 30-Day Returns
Key Features
- Length 2698mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235000 0269
- Zoro # G805346737
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2698mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2698mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 50 Hz Mtr, 3/4 HP, 1425,110/220 V, 56C, TEFC (113923.00)
- NTN NTN 6219, RadialDeep Groove Ball Bearing 95 Mm Id X 170 Mm Od X 32 Mm W Open (6219)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-205)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP48)
- ISEL LFS-12-3 Linear Rail (235300 0059)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ELESA Profiles for ELEROLL roller tracks, RLT-AL-540-AN-SL (RLT-AL)
- Isel Linear Shafts & Support Rails