Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail
Mfr # 235000 0259
Zoro # G305346756
product price: $186.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$186.99
Free 30-Day Returns
Key Features
- Length 2598mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235000 0259
- Zoro # G305346756
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2598mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2598mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8MP8)
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.5018ES3E56CFL-S)
- SMC Compact Cylinder, 32mm Bre, 100mm Stroke (CDQ2A32-100DZ)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 18 Stroke - 1 Rod (287076)
- ISEL LFS-8-1 Linear Rail (235000 0209)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- IKO Linear Way Ball Type, Rail (LWH20R660BHS2)
- Isel Linear Shafts & Support Rails