Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail
Mfr # 235000 0219
Zoro # G405346793
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2198mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 235000 0219
- Zoro # G405346793
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2198mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2198mm length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket John Deere 870 (Fan Belt) Compact Tractor Replacement Belt, A38 (A38)
- GAST Repair Kit 6066 Sp K503 (K503)
- AUTONICS Encoder, Hollow, Line Driver, 5VDC, Dia 30mm (E80H30-1024-6-L-5-C)
- TOMPKINS Hydraulic Fitting-Steel16MP-12FP 90 (5502-16-12)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-08)
- Isel Linear Shafts & Support Rails