Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail
Mfr # 235000 0189
Zoro # G405346731
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1898mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 235000 0189
- Zoro # G405346731
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1898mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 1898mm length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Reducer, 1/4 in.x5/16 in., TubexTube (KQ2H07-09A)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6206 NSL)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1001A25HB, Return Line, 25 micron, Outside-In (MF0062281)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-672)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- THOMSON Plastic Rail Plugs, OD 15 mm, PK25 (531HP35)
- Isel Linear Bearings & Guides