Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail
Mfr # 235000 0169
Zoro # G405346700
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1698mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 235000 0169
- Zoro # G405346700
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1698mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 1698mm length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566197, Pressure Line, 10 micron, Outside-In (MF0058396)
- FESTO Push-In L-Fitting QSLV-G1/8-6-I (QSLV-G1/8-6-I)
- D&D Timing Belt, 5M, 15 x 1000mm PL, T200 (1000-5M-15)
- DAYTON AX92 Cogged V-Belt, 94" Outside Length, 1/2" Top Width, 1 Ribs (6L255)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-8-3 Linear Carriage (223103)
- THOMSON Support Rail, Aluminum, .750 In D, 24 In (SR12)
- Isel Linear Shafts & Support Rails