Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail
Mfr # 235000 0159
Zoro # G705346684
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1598mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235000 0159
- Zoro # G705346684
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1598mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 1598mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Rev Drv 3 (954-04091)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 11 # of Teeth (40B11F-3/4)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X075KW)
- MITSUBOSHI Maxstar Power Bareback V-Belt B Type, 21/32" x 180" (BK180B)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-124)
- Isel Linear Bearings & Guides