Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail
Mfr # 235000 0109
Zoro # G905346675
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1098mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 235000 0109
- Zoro # G905346675
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1098mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 1098mm length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Foaming Deep Penetrating Chain And Cable Lubricant, 16 oz., EA1 (PC-235-1)
- SMITH BEARING Metric Need Bearing Cam Follower, MCRV-19 (MCRV-19)
- VIAIR Sngl Needle Gauge, Blk Face, 160 psi, 1.5" (90085)
- DIXON Barbed Hose Fitting, Hose ID 1/2", N/A (1790808SS)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 36 In (QS 1/4 L 36)
- Isel Linear Shafts & Support Rails