Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail
Mfr # 235000 0099
Zoro # G705346721
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 998mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235000 0099
- Zoro # G705346721
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 998mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 998mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Air Compressor, 0.4 hp, 2.5 gal, 20VDC (DCC2520T1)
- DAYTON Jaw Coupling Insert, L190, Hytrel (29HZ19)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 233" (B233)
- BRENNAN INDUSTRIES 10MJ-10MJ-10MJ Tee Forged (2603-10-10-10-FG)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-8-1 Linear Rail (235000 0279)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-8-1 Linear Rail (235000 0139)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 36 In (QS 1/4 L 36)
- Isel Linear Bearings & Guides