Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail
Mfr # 235000 0089
Zoro # G905346699
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 898mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235000 0089
- Zoro # G905346699
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 898mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 898mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Storage Lid, HDPE, 3.25 in. H, Blue (34432)
- PRIMEFIT Industrial/M-Style 6-Ball Coupler 1/4" x 1/4" Male Brass (XIC1414MB6)
- NTN NTN 3210, Double Row Angular Contact Bearing 50 Mm Id X 90 Mm Od X 302 Mm W Open (3210)
- MAIN FILTER Hydraulic Filter, replaces XTREME 14360000, Pressure Line, 10 micron, Outside-In (MF0060202)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- ISEL LFS-8-1 Linear Rail (235000 0279)
- ISEL LFS-8-3 Linear Carriage (223012)
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm (20MM SOFT CTL X 2000MM)
- Isel Linear Bearings & Guides