Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail
Mfr # 235000 0079
Zoro # G205346702
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 798mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235000 0079
- Zoro # G205346702
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 798mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 798mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 404 mm Outside Length, 5 mm Top Width, 1 Ribs (5M400)
- PATRIOT Valve(2) Manifold with Hose Set, Brass (22633)
- PARKER Compressed Air Filter, Pipe Size 3/4" NPT (07F46AC)
- LOC-LINE Hose Segment, 1/4 In Dia, 25 ft (49420)
- ISEL LFS-12-3 Linear Rail (235300 0299)
- ISEL LFS-8-1 Linear Rail (235000 0209)
- ISEL LFS-8-1 Linear Rail (235000 0149)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- THOMSON Shaft, Carbon Steel, 20 mm, 1500 mm (QS 20 MM 1500)
- Isel Linear Shafts & Support Rails