Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail
Mfr # 235000 0059
Zoro # G305346831
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 598mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235000 0059
- Zoro # G305346831
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 598mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 598mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Externally-Mounted Tank Strainers 100 Micron, Non-Bypass, 50 Gpm (221218)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 60 Chain Size, 40 # of Teeth (60A40 X 1)
- LUBRIMATIC Grease Gun, 15 in. Tool L, 8000 psi (30-807)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1750 rpm (4GPR9)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-8-1 Linear Rail (235000 0209)
- ONDRIVES.US Linear Shaft Support, 60 mm H (LPBM-35)
- Isel Linear Shafts & Support Rails