Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail
Mfr # 235000 0049
Zoro # G305346787
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 498mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235000 0049
- Zoro # G305346787
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 498mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 498mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 60mm Bore (UCF212-60MM)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372550 / CHICAGO PNEUMATIC (B1SA0001329)
- GATES Micro-V Belts, 180J5 (180J5)
- PNEUMADYNE Manifold, Aluminum, 4 Outlets, 9-3/4" L (M40-500-4)
- ISEL LFS-8-1 Linear Rail (235000 0149)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- THOMSON Shaft, Carbon Steel, 12 mm, 500 mm (QS 12 MM 500)
- Isel Linear Bearings & Guides