Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail
Mfr # 235000 0039
Zoro # G105346789
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 398mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235000 0039
- Zoro # G105346789
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 398mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 398mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6309ZC3, Single Row Ball Bearings (6309ZC3)
- PIX Belt, B Kevlar, 5/8 x 71 in. OC (B68K)
- WESTAR Engine Mount, EM-2228 (EM-2228)
- DAYTON Gearbelt, L, 50 Teeth, Length 18.8 In, Width: 1/2" (1DHK6)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- ISEL LFS-8-1 Linear Rail (235000 0279)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- THOMSON Shaft, 440C SS, 0.250 In D, 60 In (QSSS 1/4 L 60)
- Isel Linear Bearings & Guides