Shop All Linear Shafts & Support Rails
Isel
LFS-8-1 Linear Rail
Mfr # 235000 0019
Zoro # G805346706
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 198mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 235000 0019
- Zoro # G805346706
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 198mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 198mm length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, FET Series (FET-1001-20FP)
- MRC Bearing, 17mm, 14,300 N, Double Shield (5203SBKFF)
- D&D 26" Outside Length, 3/8" Top Width, 1 Ribs (3L260)
- K-TOOL INTERNATIONAL Hydraulic Grease Fitting Assortment, 110 Piece (KTI00074)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- ISEL LFS-8-1 Linear Rail (235000 0149)
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm (QS 20 MM 1000)
- Isel Linear Shafts & Support Rails