Shop All Linear Slides & Carriages
Isel
LFS-8-1 Carriage
Mfr # 223108
Zoro # G605346661
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 75mm
- Carriage Width 150mm
- Carriage Length 31.7mm
- Carriage Material Steel, aluminum and plastic
- Static Load Capacity (N) 4868 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 223108
- Zoro # G605346661
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 75mm |
Carriage Width | 150mm |
Carriage Length | 31.7mm |
Details
Item | Linear Bearing Ball Carriage |
Carriage Material | Steel, aluminum and plastic |
Static Load Capacity (N) | 4868 N |
Dynamic Load Capacity (N) | 2426 N |
Description
WS8 Bearing Carriage for LFS-12-10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Spher Bearing, 1.3750in. Bore dia., GEZ (45GY22)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 2-3/8 In, Steel (1C-237)
- PREVOST Industrial Coupler, 3/8" FNPT (IRC 081202)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T3B (184TTGCD6526)
- ISEL LFS-8-1 Carriage (223100 0070)
- ISEL LFS-8-1 Carriage (223108 0070)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- Isel Linear Bearings & Guides