Shop All Linear Slides & Carriages
Isel
LFS-8-1 Carriage
Mfr # 223108 0070
Zoro # G505346655
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 31.7mm
- Carriage Width 75mm
- Carriage Length 100mm
- Carriage Material Steel, aluminum and plastic
- Static Load Capacity (N) 3303 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 223108 0070
- Zoro # G505346655
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 31.7mm |
Carriage Width | 75mm |
Carriage Length | 100mm |
Details
Item | Linear Bearing Ball Carriage |
Carriage Material | Steel, aluminum and plastic |
Static Load Capacity (N) | 3303 N |
Dynamic Load Capacity (N) | 1873 N |
Description
WS8/70 Bearing Carriage for LFS-12-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, RPM 150, 12VDC (5LAF9)
- TIMKEN TRB Double Cup Assembly 4-8 OD, 9380-90015 (9380-90015)
- ENERPAC Repair Kit (RCS1002K)
- ANTI-SEIZE TECHNOLOGY Anti Seize, 3 oz, Rust Inhibitor, Tube (13003)
- ISEL LFS-8-1 Carriage (223100 0070)
- ISEL LFS-8-1 Carriage (223009)
- ISEL LFS-8-1 Carriage (223101 0070)
- IKO Precision Linear Slide Unit, High Rigidity Precision, #BWU4080 (BWU4080)
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- Isel Linear Bearings & Guides