Shop All Linear Slides & Carriages
Isel
LFS-8-1 Carriage
Mfr # 223101
Zoro # G105346666
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 72mm
- Carriage Width 126mm
- Carriage Length 28.5mm
- Carriage Material Stainless steel, aluminum and plastic
- Static Load Capacity (N) 4590 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 223101
- Zoro # G105346666
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 72mm |
Carriage Width | 126mm |
Carriage Length | 28.5mm |
Details
Item | Linear Bearing Ball Carriage |
Carriage Material | Stainless steel, aluminum and plastic |
Static Load Capacity (N) | 4590 N |
Dynamic Load Capacity (N) | 2390 N |
Description
WS1 bearing carriage, stainless for LFS-8-1 linear rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket SIMPLICITY 1657044SM Replacement Belt, 4LK930 (4LK930)
- PLEWS-EDELMANN 1/4 Body Series I/M-Style Coupler (13-227)
- BESTORQ Bestorq Double Side Timing Belt Model D570H100 - 57 in Outside Length - 1 in Top Width (D570H100)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2375 (RPF2375)
- ISEL LFS-8-1 Carriage (223108 0070)
- ISEL LFS-8-1 Carriage (223100 0070)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- Isel Linear Slides & Carriages