Shop All Linear Slides & Carriages
Isel
LFS-8-1 Carriage
Mfr # 223100
Zoro # G905346668
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 72mm
- Carriage Width 126mm
- Carriage Length 28.5mm
- Carriage Material Steel, aluminum and plastic
- Static Load Capacity (N) 4590 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 223100
- Zoro # G905346668
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 72mm |
Carriage Width | 126mm |
Carriage Length | 28.5mm |
Details
Item | Linear Bearing Ball Carriage |
Carriage Material | Steel, aluminum and plastic |
Static Load Capacity (N) | 4590 N |
Dynamic Load Capacity (N) | 2390 N |
Description
WS1 bearing carriage for LFS-8-1 linear rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket, 60 Chain Size, 1 Bore Dia., 26 # of Teeth (60B26)
- POWERDRIVE Idler Sprocket, Ball, ANSI 50 (HB50A15X5/8)
- DDS Shaft Seal, 50 x 68 x 9 mm., TC, Nitrile Rubber (50689TC)
- SMC 85120VAc 18In 1MPA NPT Pneumatic Solenoid Valve, VFS21201DZ01 (VFS2120-1DZ-01)
- ISEL LFS-8-1 Carriage (223100 0070)
- ISEL LFS-8-1 Carriage (223108 0070)
- PBC LINEAR Linear Carriage, Carriage Height 21.20 mm (MRC20C)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- Isel Linear Slides & Carriages