Shop All Linear Slides & Carriages
Isel
LFS-8-1 Carriage
Mfr # 223100 0070
Zoro # G205346665
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 28.5mm
- Carriage Width 72mm
- Carriage Length 96mm
- Carriage Material Steel, aluminum and plastic
- Static Load Capacity (N) 3114 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 223100 0070
- Zoro # G205346665
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 28.5mm |
Carriage Width | 72mm |
Carriage Length | 96mm |
Details
Item | Linear Bearing Ball Carriage |
Carriage Material | Steel, aluminum and plastic |
Static Load Capacity (N) | 3114 N |
Dynamic Load Capacity (N) | 1846 N |
Description
WS1/70 bearing carriage for LFS-8-1 linear rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B158 Banded V-Belt, 161-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G913)
- CAMPBELL HAUSFELD VT 3.7HP P/O FLYWHEEL PUMP (VT4923)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX26)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- ISEL LFS-8-1 Carriage (223108 0070)
- PBC LINEAR Linear Carriage, Carriage Height 0.702 In (RRS14)
- 80/20 Roller Wheel, Roller Dia 2 In (2290)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- IKO Precision Linear Slide Unit, Limited linear motion, #BSP1025SL (BSP1025SL)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- 80/20 Roller Wheel, Roller Dia 1.5 In (2281)
- Isel Linear Bearings & Guides