Shop All Linear Slides & Carriages
Isel
LFS-8-1 Carriage
Mfr # 223011
Zoro # G005346667
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 90mm
- Carriage Width 125mm
- Carriage Length 23.2mm
- Carriage Material Steel
- Static Load Capacity (N) 4000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 223011
- Zoro # G005346667
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 90mm |
Carriage Width | 125mm |
Carriage Length | 23.2mm |
Details
Item | Linear Slide Roller Carriage |
Carriage Material | Steel |
Static Load Capacity (N) | 4000 N |
Dynamic Load Capacity (N) | 2160 N |
Description
LW6 roller carriage for LFS-8-1 linear rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Battery Operated Vibrator, 6.60 A, 12VDC (1DYN7)
- ZORO SELECT ST Bushing, P1, 1 1/8 in B Dia, 1.938 in L (P1X1-1/8)
- D&D 1337mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1337)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (40HPCL)
- ISEL LFS-8-1 Carriage (223100 0070)
- ISEL LFS-8-1 Carriage (223108 0070)
- MINVEE Wheel Plate Assembly, 121.4lbf Load Axial (MV0WPAX)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- 80/20 Roller Wheel Bracket Assembly, 3.125 In L (2751)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- IKO Precision Linear Slide Unit, Limited linear motion, #BSP1025SL (BSP1025SL)
- Isel Linear Slides & Carriages