Shop All Linear Slides & Carriages
Isel
LFS-8-1 Carriage
Mfr # 223009
Zoro # G205346658
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 97mm
- Carriage Width 125mm
- Carriage Length 23.2mm
- Carriage Material Steel
- Dynamic Load Capacity (N) 2160 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 223009
- Zoro # G205346658
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 97mm |
Carriage Width | 125mm |
Carriage Length | 23.2mm |
Details
Item | Linear Slide Roller Carriage |
Carriage Material | Steel |
Dynamic Load Capacity (N) | 2160 N |
Static Load Capacity (N) | 4000 N |
Description
LW4 Roller Carriage for LFS-12-10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1040mm PL, T130 (D1040-8M-20)
- BANDO Mxl Timing Belt, 380Mxl4.8G (380MXL4.8G)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-232 (VPS-232)
- STUCCHI Quick Couplers (Wing Nut style): 3000 PSI, 3/4 NPT Female Thread, 3/4 in. Wing Style Male (237327)
- ISEL LFS-8-1 Carriage (223100 0070)
- ISEL LFS-8-1 Carriage (223108 0070)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- REXROTH BALL CARRIAGE LINEAR BEARING (R162922141)
- PBC LINEAR Linear Carriage, Carriage Height 25.80 mm (RRS45)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- 80/20 Roller Wheel, Roller Dia 1.5 In (2281)
- Isel Linear Slides & Carriages