Shop All Linear Slides & Carriages
Isel
LFS-8-1 Carriage
Mfr # 223002
Zoro # G405346663
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 75mm
- Carriage Width 125mm
- Carriage Length 30mm
- Carriage Material Steel, aluminum and plastic
- Static Load Capacity (N) 1905 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 223002
- Zoro # G405346663
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 75mm |
Carriage Width | 125mm |
Carriage Length | 30mm |
Details
Item | Linear Bearing Ball Carriage |
Carriage Material | Steel, aluminum and plastic |
Static Load Capacity (N) | 1905 N |
Dynamic Load Capacity (N) | 1125 N |
Description
Series 1 Long Carriage for LFS-12-10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.90" OD (3V692)
- GATES Polyflex Belts, 3M500 (3M500)
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518EG3E254T-W22)
- BANJO 2" Full Port Manifold Clamp (FC220)
- ISEL LFS-8-1 Carriage (223100 0070)
- ISEL LFS-8-1 Carriage (223108 0070)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- PBC LINEAR Linear Carriage, Carriage Height 25.80 mm (RRS45)
- IKO Precision Linear Slide Unit, Limited linear motion, #BSP1025SL (BSP1025SL)
- REXROTH BALL CARRIAGE LINEAR BEARING (R162922141)
- IKO Linear Way, Roller Type Slide Unit, Maintenance Free (MXS15C1PS2)
- Isel Linear Slides & Carriages