Shop All Linear Slides & Carriages
Isel
LFS-8-1 Carriage
Mfr # 223001
Zoro # G105346659
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 75mm
- Carriage Width 75mm
- Carriage Length 30mm
- Carriage Material Steel, aluminum and plastic
- Dynamic Load Capacity (N) 600 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 223001
- Zoro # G105346659
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 75mm |
Carriage Width | 75mm |
Carriage Length | 30mm |
Details
Item | Linear Bearing Ball Carriage |
Carriage Material | Steel, aluminum and plastic |
Dynamic Load Capacity (N) | 600 N |
Static Load Capacity (N) | 645 N |
Description
Series 1 Short Carriage for LFS-12-10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG850/1)
- DAYTON 5L450 V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (5L450)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX040A, Pressure Line, 20 micron, Outside-In (MF0061235)
- FOSTER Manual Socket, 1/8\u0022FPT (2302)
- ISEL LFS-8-1 Carriage (223100 0070)
- ISEL LFS-8-1 Carriage (223108 0070)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- 80/20 Roller Wheel Bracket Assembly, 6.125 In L (2759)
- PBC LINEAR Linear Carriage, Carriage Height 22.60 mm (RRS30)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- Isel Linear Slides & Carriages