Shop All Linear Shafts & Support Rails
Isel
LFS-12-3 Linear Rail
Mfr # 235300 0279
Zoro # G305346763
product price: $355.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$355.99
Free 30-Day Returns
Key Features
- Length 2798mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235300 0279
- Zoro # G305346763
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2798mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2798mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRIME METRIC VARIABLE SPEED Double Check, Belt, MVS 15 x 345in PL (875VC3828)
- BESTORQ Aftermarket Country Clipper CHARGER SR1010 (Deck 52" & 60") Zero Turn Mower Replacement Belt, B180LG (B180LG)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 2 Bore Dia., 40 # of Teeth (60BS40 X 2)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/4 HP, 115/230V AC, 1,725 Nameplate RPM (1YAZ7BG)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- ISEL LFS-8-1 Linear Rail (235000 0139)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-8-1 Linear Rail (235000 0279)
- ISEL LFS-8-3 Linear Carriage (223103)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In (NIL16-048.000)
- Isel Linear Bearings & Guides