Shop All Linear Shafts & Support Rails
Isel
LFS-12-3 Linear Rail
Mfr # 235300 0269
Zoro # G305346725
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$383.99
Free 30-Day Returns
Key Features
- Length 2698mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 235300 0269
- Zoro # G305346725
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2698mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2698mm length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 416476 (416476)
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 2000mm PL, T400 (150-S5M-2000)
- GAST Cylinder Af510 (AF510)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/8 In, St, PK3 (2X737)
- ISEL LFS-8-1 Linear Rail (235000 0279)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-8-1 Linear Rail (235000 0209)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- NB Shaft, SS, 0.750 In D, 12.00 In (SFWS12X12FS102)
- Isel Linear Bearings & Guides