Shop All Linear Shafts & Support Rails
Isel
LFS-12-3 Linear Rail
Mfr # 235300 0259
Zoro # G305346718
product price: $363.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$363.99
Free 30-Day Returns
Key Features
- Length 2598mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235300 0259
- Zoro # G305346718
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2598mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2598mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1TB38 (1TB38)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS28 1 1/2 (80BS28 1 1/2)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JE, EPDM Rubber (6J)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 850 rpm, 56 (6XH73)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ELESA Profiles for ELEROLL roller tracks, RLT-AL-2160-AN (RLT-AL)
- Isel Linear Shafts & Support Rails