Shop All Linear Shafts & Support Rails
Isel
LFS-12-3 Linear Rail
Mfr # 235300 0249
Zoro # G105346734
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2498mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235300 0249
- Zoro # G105346734
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2498mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2498mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 70X85X8-RLS35-S (70X85X8-RLS35-S)
- ZORO SELECT Hose Clamp, 7-1/4 to 8-1/8In, SAE 812, PK10 (4180070)
- SKF SKF 6210 2Z C3, Single Row Ball Bearings (6210 2Z C3)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10, Hose Clamp Screw Material: Zinc Plated Steel (5710)
- ISEL LFS-8-1 Linear Rail (235000 0149)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-8-1 Linear Rail (235000 0139)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- Isel Linear Shafts & Support Rails